Welcome to Würth Estonia For trade customers only

Bonded anchor mortar cartridge W-VD

Compound anchor, mortar cartridge, W-VD
ANC-(W-VD)-M20

Art.-no. 5915020175

EAN 4047376666610

Individual price display after login
Bonded anchor mortar cartridge W-VD

Art.-no. 5915020175

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For W-VD bonded anchor capsule systems (uncracked concrete)
  • Individual fastening of non-cracked concrete:

  • W-VD-A anchor rod (with approval) or W-VD-IG female thread anchor (with approval)

  • Compound anchor, cartridge system (pre-mixed mortar quantities in a glass cartridge)

  • Anchor rod is placed while rotating and pushing (rotational movement mixes the two mortar components)

  • The hardened composite mortar seals the drill hole as far as possible

  • Attachment with low expansion pressure allows small axial and edge clearances

  • Anchoring occurs due to combination of mortar, anchor rods and anchoring base. Galvanised steel anchor rod in sizes M8, M10, M12, M16, M20 and M24
Proof of Performance
  • European Technical Approval ETA-06/0074: Individual fixing point + uncracked concrete (anchor rod W-VD-A)

  • Zinc-plated steel: European Technical Approval ETA-06/0074

  • Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10
Notice

Clean the drill hole: 1x blow out, 1x brush out, 1x blow out, 1x brush out


Insert anchor rod using hammer drill or impact drill in rotation + impact mode.

Drill the hole

1x blow-out


1 pc.


1x blow-out


1 pc.

Resin must flow like honey when cartridge is warm to the touch

Push in cartridge

Set threaded rod rotating/impacting

Visual check of mortar filling quantity

Observe the hardening time

Mount component, apply torque

Drill the hole

1x blow-out


1 pc.


1x blow-out


1 pc.

Resin must flow like honey when cartridge is warm to the touch

Push in cartridge

Mount setting tool

Set threaded rod rotating/impacting

Visual check of mortar filling quantity

Observe the hardening time

Mount component, apply torque

  • European Technical Approval ETA-06/0074: Individual fixing point + uncracked concrete (anchor rod W-VD-A)

  • Zinc-plated steel: European Technical Approval ETA-06/0074

  • Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Anchorage with European Technical Approval in uncracked concrete (compression zone)

  • The anchor may be used for anchorages with predominantly static loads (e.g. own weight, fittings, stored materials) or quasi-static loads

  • Installation in dry or wet concrete (normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60)

  • The temperature in the area surrounding the mortar must not exceed +50°C and, in the short-term, +80°C

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

  • Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, wooden structures, beams etc.

Type description

W-VD M20

Effective anchoring depth (h ef)

170 mm

Suitable for anchor rod

M20

Nominal drill-bit diameter (d 0)

25 mm

Drill hole depth (h 0)

170 mm

Suitable cleaning-brush diameter

27 mm

Approval

ETA-06/0074

Min./max. processing temperature

-5 to 35 °C

Torque during anchoring (T inst)

120 Nm

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Minimum component thickness (h min)

220 mm

Min. centre-to-centre distance (s min)

85 mm

Centre-to-centre distance (s cr, N)

340 mm

Min. edge clearance (c min)

85 mm

Edge clearance (c cr, N)

170 mm

Performance data for bonded anchor capsule system W-VD/S
Anchor diameter M8 M10 M12 M16 M20 M24
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete C20/25
M8: s ≥ 3 hef, c ≥ 1.5 hef
M10-M24: s ≥ 2 hef, c ≥ 1 hef)
Nadm [kN] = C20/25
50°C2)/80°C3)
7,9 11,9 15,9 19,8 29,8 35,7
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete C20/25,
c ≥ 10 hef)
Vadm [kN] = C20/25 5,1 8,0 12,0 22,3 34,9 50,3
Admissible bending moment Madm [Nm] 10,9 21,1 37,1 94,9 185,7 320,6
Fire resistance rating F30 [kN] 2,3 3,64 5,26 9,79 15,28 22,01
F60 [kN] 1,29 2,04 3,07 5,72 8,93 12,86
F90 [kN] 0,79 1,3 2,0 3,68 5,75 8,28
F120 [kN] 0,53 1,0 1,5 2,67 4,16 6,0
Characteristic values
Minimum spacing smin [mm] 40 45 55 65 85 105
Spacing scr,N [mm] 240 180 220 250 340 420
Minimum edge distance cmin [mm] 40 45 55 65 85 105
Edge distance ccr,N [mm] 120 90 110 125 170 210
Minimum member thickness hmin [mm] 110 120 140 160 220 260
Effective anchorage depth hef [mm] 80 90 110 125 170 210
Nominal drill diameter d0 [mm] 10 12 14 18 25 28
Diameter of cutting edges dcut ≤ [mm] 10,5 12,5 14,5 18,5 25,5 28,5
Drill hole depth h0 ≥ [mm] 80 90 110 125 170 210
Through hole in the component being connected df ≤ [mm] 9 12 14 18 22 26
Torque while installing anchor Tinst = [Nm] 10 20 40 80 120 180
Cleaning brush diameter D [mm] 10,8 13 15 19 27 29
Performance data for bonded anchor internal thread capsule system W-VD-IG/S, W-VD-IG/A4

Internal thread M8 M10 M12 M16
Recommended tensile load
Compressive zone (uncracked concrete C20/25)
Nrec [kN]
= C20/25
7,0 11,1 16,1 25,0
Recommended shear load
Compressive zone (uncracked concrete C20/25)
Vrec [kN]
= C20/25
8,0 8,3 9,7 19,5
Recommended bending moment Mrec. [Nm] 10,7 21,4 37,4 94,9
Characteristic values
Minimum spacing smin [mm] 45 45 50 75
Spacing scr,N [mm] 225 225 250 300
Minimum edge distance cmin [mm] 45 45 50 75
Edge distance ccr,N [mm] 115 115 125 150
Minimum member thickness hmin [mm] 140 140 150 170
Effective anchorage depth hef [mm] 90 90 100 120
Nominal drill diameter d0 [mm] 14 16 18 25
Drill hole depth h1 ≥ [mm] 90 90 100 120
Through hole in the component being connected df ≤ [mm] 9 12 14 18
Torque while installing anchor Tinst = [Nm] 10 20 40 80
Performance data for bonded anchor capsule system W-VD/A4, W-VD/HCR
Anchor diameter M8 M10 M12 M16 M20 M24
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete C20/25
M8: s ≥ 3 hef, c ≥ 1.5 hef
M10-M24: s ≥ 2 hef, c ≥ 1 hef)
Nadm [kN] = C20/25
50°C2)/80°C3)
7,9 11,9 15,9 19,8 29,8 35,7
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete C20/25,
c ≥ 10 hef)
Vadm [kN] = C20/25 6,0 9,2 13,3 25,2 39,4 56,8
Admissible bending moment Madm [Nm] 11,9 23,8 42,1 106,7 207,9 359,4
Fire resistance rating F30 [kN] 2,3 3,64 5,26 9,79 15,28 22,01
F60 [kN] 1,29 2,04 3,07 5,72 8,93 12,86
F90 [kN] 0,79 1,3 2,0 3,68 5,75 8,28
F120 [kN] 0,53 1,0 1,5 2,67 4,16 6,0
Characteristic values
Minimum spacing smin [mm] 40 45 55 65 85 105
Spacing scr,N [mm] 240 180 220 250 340 420
Minimum edge distance cmin [mm] 40 45 55 65 85 105
Edge distance ccr,N [mm] 120 90 110 125 170 210
Minimum member thickness hmin [mm] 110 120 140 160 220 260
Effective anchorage depth hef [mm] 80 90 110 125 170 210
Nominal drill diameter d0 [mm] 10 12 14 18 25 28
Diameter of cutting edges dcut ≤ [mm] 10,5 12,5 14,5 18,5 25,5 28,5
Drill hole depth h0 ≥ [mm] 80 90 110 125 170 210
Through hole in the component being connected df ≤ [mm] 9 12 14 18 22 26
Torque while installing anchor Tinst = [Nm] 10 20 40 80 120 180
Cleaning brush diameter D [mm] 11 13 16 20 27 30
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information