Bolt cutters
Bolt cutters
BLTCTR-L910MM
Art.-no. 071406 910
EAN 4038898685302
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality bolt cutters with plastic handle up to 48 HRC
- Long-lasting cutting blades
- Precision knife with cutting edge hardness of 62 HRC
- Interchangeable knife head made of high-quality forged steel
- Double eccentric adjustment unit
- Each cutting jaw can be replaced separately
- Reduced pin joint
- High cutting capacity with little force
- High-quality tubular steel for maximum effect of action
Product information
Datasheets(X)
Length | 910 mm |
Material | Steel |
Material of handle | Polyvinyl chloride |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!