Welcome to Würth Estonia For trade customers only

Body solder stick Bera LT

Soldering tin, Bera LT
SOFT SOLDER 29 . BERA,5X20X440MM 1KG

Art.-no. 0987190021

EAN 4053479985992

Individual price display after login
Body solder stick Bera LT

Art.-no. 0987190021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Approx. content


Sn tin 27.5%


Pb lead 71%


Sb antimony 1.5%


Melting range +188 to +250 °C


Working range +200 to +240 °C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. melting temperature

188 °C

Max. melting temperature

250 °C

Melting temperature

188 °C

Min. processing temperature

200 °C

Max. processing temperature

240 °C

Weight of content

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information