Welcome to Würth Estonia For trade customers only

Body Sealing Plugs

Bodywork sealing plug
SEALPLG-BDYWRK-NO4-12MM

Art.-no. 0561669103
EAN 4053479926186
Prices for customers after login
Body Sealing Plugs

Art.-no. 0561669103

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing or closing off holes

Good resistance


against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents



Closed on one side



Silicone-free

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bore hole

12.7 mm

Installation thickness (h1)

1.6 mm

Material

Rubber plastic

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information