Blind rivet stl/stl, dome head closed
Closed-end blind rivet dome head steel/steel
BLIND RIVET ST/ST DOME CLOSED 3,2X8
Art.-no. 093776328
EAN 4053479970820
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Rivet: stl
Mandrel: stl
Mandrel: stl
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 1.9 x 8 mm |
Head diameter (dk) | 3.2 mm |
Head height (k1) | 1.3 mm |
Min./max. grip range | 1.5-3.0 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 1860 N |
Head type | Truss head |
