Blind rivet, mushroom head, open
Blind rivet big dome head alu/stl zn plated black
BLIND R 4,8X16 ALU/STEEL BLACK FLANGE14M
Art.-no. 094491416
EAN 4053479987361
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Al/St, black base
Rivet: Al 3.5% (5154)
Mandrel: stl
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 16 mm |
Min./max. grip range | 5-7 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 1 mm |
Shear-fracture load | 2110 N |
Tensile fracture load | 2940 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium, AlMg 3.5 |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Black anodised |
RoHS-compliant | Yes |
Head type | Truss head |
