Welcome to Würth Estonia For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/steel zinc plated
BLIND RIVET ALU/ST DOME 4X12

Art.-no. 093761412

EAN 4053479970424

Individual price display after login
Blind rivet, flat head

Art.-no. 093761412

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 12 mm

Min./max. grip range

6.5-8.5 mm

Head diameter (dk)

8 mm

Head height (k1)

1.0 mm

Shear-fracture load

1050 N

Tensile fracture load

1560 N

Material of sleeve

Aluminium, AlMg 3.5

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Head type

Truss head

Mandrel diameter (dm)

2.18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information