Blind rivet, flat head
BLIND RIVET ALU/ST DOME 3,2X8 RR750/8004
Art.-no. 0937328750
EAN 4053479976624
Register now and access more than 125,000 products
- Multi-use blind rivet
Construction permit for Ø 4.8
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 3.5-5.5 mm |
Colour | Brick red |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 670 N |
Tensile fracture load | 900 N |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Zinc plated |
Head type | Truss head |
Mandrel diameter (dm) | 1.78 mm |
