Welcome to Würth Estonia For trade customers only

Blind rivet, flat head

Blind rivet flat head alu/steel w. painted head
BLIND RIVET ALU/ST DOME 3,2X8 RR22/7000

Art.-no. 093732822

EAN 4053479970080

Individual price display after login
Blind rivet, flat head

Art.-no. 093732822

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet

Construction permit for Ø 4.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

3.2 x 8 mm

Min./max. grip range

3.5-5.5 mm

Colour

Grey

Head diameter (dk)

6.5 mm

Head height (k1)

0.8 mm

Shear-fracture load

670 N

Tensile fracture load

900 N

Material of sleeve

Aluminium, AlMg 3.5

Material of mandrel

Steel

Surface of the sleeve

Lacquered

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Head type

Truss head

Mandrel diameter (dm)

1.78 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information