Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
BLIND RIVET ALU/ST DOME 2,4X8
Art.-no. 093761248
EAN 4053479970349
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 8 mm |
Min./max. grip range | 4.0-6.0 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 0.65 mm |
Shear-fracture load | 315 N |
Tensile fracture load | 370 N |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 5.0 mm |
