Blind rivet, flat head
Blind rivet flat head alu/steel w. painted head
BLIND RIVET AL/ST DOME 3,2X10 RR33/9004
Art.-no.
0937321033
EAN 4053479976563
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Construction permit for Ø 4.8
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 10 mm |
Min./max. grip range | 3.5-5.5 mm |
Colour | Black, similar to RAL 9004 |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 670 N |
Tensile fracture load | 900 N |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 1.78 mm |