Welcome to Würth Estonia For trade customers only

Blind rivet, flat head

BLIND RIVET A2/A2 DOME 4,8X25

Art.-no. 0931094825

EAN 4053479976181

Individual price display after login
Blind rivet, flat head

Art.-no. 0931094825

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 25 mm

Min./max. grip range

17.0-20.0 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Shear-fracture load

4230 N

Tensile fracture load

5340 N

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel A2

Surface of the sleeve

Plain

Surface of the mandrel

Plain

RoHS-compliant

Yes

Head type

Truss head

Mandrel diameter (dm)

2.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information