Welcome to Würth Estonia For trade customers only

Blind rivet, flat head

BLIND RIVET 4X12 ALU/BLACK

Art.-no. 09374 120

EAN 4053479986975

Individual price display after login
Blind rivet, flat head

Art.-no. 09374 120

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
  • High-quality rivet connection

  • Clean, secure closure

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile strength and shearing resistance

  • High-strength rivet connections; impact-resistant and impermeable to spray water

  • Rivet body does not snap when using small nominal clamping range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 12 mm

Min./max. grip range

6.5-8.5 mm

Colour

Black

Head diameter (dk)

8.0 mm

Head height (k1)

1.0 mm

Shear-fracture load

1050 N

Tensile fracture load

1560 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Black anodised

Surface of the mandrel

Zinc plated

Drill hole diameter

4.1 mm

RoHS-compliant

Yes

Head type

Truss head

Mandrel diameter (dm)

2.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information