Blind rivet dome head
Blind rivet dome head, others
RIV-MHD-ST/ST-(A2K/A2K)-6,4X30
Art.-no. 093564 30
EAN 4045727995013
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter x length (d1 x l1) | 6.4 x 30 mm |
Min./max. grip range | 22.5-24.5 mm |
Head diameter (dk) | 13 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |