Welcome to Würth Estonia For trade customers only

Blind rivet dome head

Blind rivet dome head, others
RIV-MHD-A2/A2-(12,0-15,0)-3,2X18,0

Art.-no. 093132 18

EAN 4045989570843

Individual price display after login
Blind rivet dome head

Art.-no. 093132 18

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

12-15 mm

Head diameter (dk)

6.5 mm

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel A2

Surface of the sleeve

Plain

Surface of the mandrel

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information