Blind rivet countersunk head aluminium/galv steel
BLIND RIVET ALU/ST CSUNK 4X18
Art.-no. 0938418
EAN 4053479967493
Register now and access more than 125,000 products
Sleeve: Steel, pin: Aluminium
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 18 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 12.5-14.5 mm |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1560 N |
Tensile fracture load | 1050 N |
Nominal diameter x length (Ø d x l) | 4 x 18 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |