Welcome to Würth Estonia For trade customers only

Blind rivet countersunk head aluminium/galv steel

Blind rivet aluminium/steel zinc plated cs head
BLIND RIVET ALU/ST CSUNK 3,2X6

Art.-no. 0938326

EAN 4053479967394

Individual price display after login
Blind rivet countersunk head aluminium/galv steel

Art.-no. 0938326

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Steel, pin: Aluminium

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.2 mm

Length (l1)

6 mm

Head diameter (dk)

6.0 mm

Head height (k1)

0.9 mm

Material of sleeve

Aluminium, AlMg 3.5

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Min./max. grip range

1.5-3.5 mm

Drill hole diameter

3.3 mm

Shear-fracture load

670 N

Tensile fracture load

900 N

Nominal diameter x length (Ø d x l)

3.2 x 6 mm

Head type

Countersunk head 120 degree

Head angle

120 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information