Blind rivet countersunk head aluminium/galv steel
BLIND RIVET ALU/ST CSUNK 3,2X12
Art.-no. 09383212
EAN 4053479968513
Register now and access more than 125,000 products
Sleeve: Steel, pin: Aluminium
Datasheets(X)
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 6.0 mm |
Head height (k1) | 0.9 mm |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 7.0-9.0 mm |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 670 N |
Tensile fracture load | 900 N |
Nominal diameter x length (Ø d x l) | 3.2 x 12 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |