Welcome to Würth Estonia For trade customers only

Blind rivet aluminium/steel dome head closed

Closed-end blind rivet dome head aluminium/steel
BLIND RIVET AL5056/ST DOM CLOSED 4X9,5

Art.-no. 093775495

EAN 4053479970783

Individual price display after login
Blind rivet aluminium/steel dome head closed

Art.-no. 093775495

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (Ø d1 x l1)

4 x 9.5 mm

Head diameter (dk)

8 mm

Head height (k1)

1.7 mm

Min./max. grip range

3.5-5 mm

Material of sleeve

Aluminium, AlMg 5.0

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Plain

RoHS-compliant

Yes

Drill hole diameter

4.1 mm

Shear-fracture load

1600 N

Tensile fracture load

2200 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information