Blind rivet aluminium/steel dome head closed
Closed-end blind rivet dome head aluminium/steel
BLIND RIVET AL5056/ST DOM CLOSED 4X8
Art.-no. 09377548
EAN 4053479968452
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 8 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 0.5-3.5 mm |
Material of sleeve | Aluminium, AlMg 5.0 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2200 N |
Head type | Truss head |
