Welcome to Würth Estonia For trade customers only

Blind rivet aluminium/steel dome head closed

Closed-end blind rivet dome head aluminium/steel
BLIND RIVET AL5056/ST DOM CLOSED 4,8X11

Art.-no. 0937754811

EAN 4053479977249

Individual price display after login
Blind rivet aluminium/steel dome head closed

Art.-no. 0937754811

Individual price display after login
Quantity
PU
x 500 pcs
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
Nominal diameter x length (Ø d1 x l1)

4.8 x 11 mm

Head diameter (dk)

9.5 mm

Head height (k1)

2 mm

Min./max. grip range

5.0-6.5 mm

Material of sleeve

Aluminium, AlMg 5.0

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Plain

RoHS-compliant

Yes

Drill hole diameter

4.9 mm

Shear-fracture load

2230 N

Tensile fracture load

3100 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information