Welcome to Würth Estonia For trade customers only

Blind rivet ST/ST countersunk head open

Blind rivet steel zinc ptd./steel zinc ptd. cs hd
BLIND RIVET ST/ST CSUNK 3,2X10

Art.-no. 09353210

EAN 4053479968353

Individual price display after login
Blind rivet ST/ST countersunk head open

Art.-no. 09353210

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rivet: St


Feed shaft: St

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.2 mm

Length (l1)

10 mm

Head diameter (dk)

6.0 mm

Head height (k1)

0.9 mm

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Min./max. grip range

5.0-6.5 mm

Shear-fracture load

2400 N

Tensile fracture load

3100 N

Nominal diameter x length (Ø d x l)

3.2 x 10 mm

Head type

Countersunk head 120 degree

Head angle

120 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information