Blind rivet, 120° countersunk head
Blind rivet w. countersunk head, 120 degree A2/A2
RIV-CS-A2/A2-(11,0-15-,0)-4,8X20,0
Art.-no. 0931554820
EAN 4053479589480
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Stainless steel A2, plain, pin: Stainless steel A2, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 9.0 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 11.0-15.0 mm |
Shear-fracture load | 3800 N |
Tensile fracture load | 4500 N |
Nominal diameter x length (Ø d x l) | 4.8 x 20 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
