Blind bucket rivet, flat head
Closed-end blind rivet dome head sst A2/C1
BLIND RIVET A2/C1 DOME CLOSED 4,8X9,5
Art.-no. 0937914895
EAN 4053479977508
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel; mandrel: stainless steel C1
- Captive riveting mandrel head
- Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
- Bucket-shaped rivet shank
- Air and spray water-proof riveting
Product information
Datasheets(X)
Nominal diameter x length (Ø d1 x l1) | 4.8 x 9.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.0 mm |
Min./max. grip range | 3.0-5.0 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel C1 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 4000 N |
Tensile fracture load | 4400 N |
Head type | Truss head |