Black, nitrile powder-free disposable glove
Disposable gloves nitrile black powder-free
PROTGLOV-NITRILE-BLACK-S
Art.-no. 0899470369
EAN 4050641243218
Register now and access more than 125,000 products
Tested as food-safe
Silicone-free manufacturing process
Free from allergenic latex proteins
Powder-free
Can be worn on both sides
Free of allergenic latex proteins
Datasheets(X)
Automotive industry, laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work
Colour | Black |
Size | S |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | EN 374, EN 420 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |
Material thickness of finger (textured) | 0.15 mm |
Material thickness of palm (textured) | 0.12 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.03 mm |