Belted screws — Hi-Lo thread / counter-thread beneath head
Steel zinc plated Hi-Lo under-head thread H coll.
SCR-DRYWL-DBTHR-HILO-P-H2-A2K-MG-3,9X41
Art.-no. 0179283941
EAN 4046777463651
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Belted screws, galvanised steel A2K, Hi-Lo thread / counter-thread beneath head, PH2 drive
Product information
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 41 mm |
Thread length | 36 mm |
Head diameter (dh) | 6.80 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated |
Head type | Bugle head |