Welcome to Würth Estonia For trade customers only

Belleville washer

EN 16983 phosphated steel
CPSPG-EN16983-(PHR)-16,3X31,5X2,0

Art.-no. 0436315200
EAN 4038898664666
Prices for customers after login
Belleville washer

Art.-no. 0436315200

Prices for customers after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN 16983 phosphated steel
  • Steel, elasticity modulus E = 206,000 N/mm²

  • Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice

DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

16.3 mm

Outer diameter (d2)

31.5 mm

Thickness (t1)

2.0 mm

Height (h1)

2.75 mm

Standards

EN 16983

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information