Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-A-(PHR)-14,2X28,0X1,5
Art.-no.
043628 150
EAN 4045727730164
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
EN 16983 phosphated steel
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 28 mm |
Thickness (t1) | 1.5 mm |
Height (h1) | 2.15 mm |
Standards | EN 16983 |
Form | A |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |