Welcome to Würth Estonia For trade customers only

Battery-powered LED head lamp Suprabeam V3pro

Cordless LED head lamp Suprabeam V3Pro
HDLAMP-CORDL-V3PRO

Art.-no. 0827809621

EAN 4053479790732

Individual price display after login
Battery-powered LED head lamp Suprabeam V3pro

Art.-no. 0827809621

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, rechargeable LED head lamp.
  • Equipped with a unique cabling system to achieve maximum versatility, and a fully electronic control system with dimmer and memory function

  • Swivelling lamp head

  • Operated by a 2800 mAh Li-polymer battery. USB cable and power pack included in scope of delivery

  • Lamp head: Hi-tech plastic composite with high-strength aluminium

  • Switch: Metal button below the lamp head

  • 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and max. mode 500 lm

  • Light beam: Focussing achieved by sliding the lamp head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for both short-range and long-range use.

Luminous flux

130 lm

Min./max. luminous flux

10 / 500 lm

Lighting range

245 m

Luminous period

10 h

Min./max. luminous period

3-100 h

Charging time

5.15 h

IP protection class

IP X4

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2800 mAh

Type of rechargeable battery/battery

Lithium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suprabeam V3 light unit for headlamp

HDPART-(F.HDLAMP-SUPRABEAMV3)-BLCK

x 1 pcs
Suprabeam V3 series extension cable

CBL-(F.HDLAMP-SUPRABEAM-V3)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information