Battery for Suprabeam LED pocket torch
Rechargeable battery for LED torch Suprabeam
BTRY-(F.TRCH-SUPRABEAM-Q7XRS)-3,7V
Art.-no. 9501000137
EAN 5704049907614
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Chargeable Li-ion battery
Product information
Datasheets(X)
Nominal voltage | 3.7 V/DC |
Min./max. nominal voltage | 3.7 / 3.7 V/DC |
Min./max. charging voltage | 3.7-3.7 V/DC |
Type of rechargeable battery/battery | Li-lon |
Rechargeable battery/battery capacity | 5000 mAh |
Min. nominal voltage | 3.7 V/DC |
Max. nominal voltage | 3.7 V/DC |
Compatible with | Suprabeam Q7XRS |
Material | Metal |