Battery for Suprabeam LED pocket torch
Rechargeable battery for LED torch Suprabeam
BTRY-(F.TRCH-SUPRABEAM-Q3R)-3,7V
Art.-no.
0827600301
EAN 4053479955759
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Chargeable Li-ion battery
Product information
Datasheets(X)
Nominal voltage | 3.7 V/DC |
Min./max. nominal voltage | 3.7 / 3.7 V/DC |
Min./max. charging voltage | 3.7-3.7 V/DC |
Type of rechargeable battery/battery | Li-lon |
Rechargeable battery/battery capacity | 5000 mAh |
Min. nominal voltage | 3.7 V/DC |
Max. nominal voltage | 3.7 V/DC |
Compatible with | Suprabeam Q7R |
Material | Metal |