Welcome to Würth Estonia For trade customers only

Battery for Suprabeam LED pocket torch

Rechargeable battery for LED torch Suprabeam
BTRY-F.TRCH-3000MAH

Art.-no. 0827600311
EAN 5704049907591
Prices for customers after login
Battery for Suprabeam LED pocket torch

Art.-no. 0827600311

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chargeable Li-ion battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

3.6 V/DC

Min./max. nominal voltage

3.6 / 3.6 V/DC

Min./max. charging voltage

3.6-3.6 V/DC

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery capacity

3000 mAh

Min. nominal voltage

3.6 V/DC

Max. nominal voltage

3.6 V/DC

Material

Metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information