Battery charger Callisto
Battery charger for CALLISTO
CHRG-BTRY-F.CALLISTO
Art.-no. 0984700026
EAN 4065746507424
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Battery charger with LED indicator.
Product information
Datasheets(X)
Storage temperature / condition | 0 to 50 °C °C |
Min./max. storage temperature | 0 to 50 °C |
Material | Nylon (polyamide) |
Min./max. operating temperature | 0 to 50 °C |
Product weight (per item) | 357.700 g |
Min. operating temperature | 0 °C |
Max. operating temperature | 50 °C |