Basic trousers
Trousers, Basic Line
BASIC BUHO NAVY 56
Art.-no. M003168056
EAN 4250634495987
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Practical trousers with a high level of wear comfort. Concealed buttons and zips prevent scratches on delicate surfaces.
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket
- Reflective piping
- Elasticated waistband
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Navy blue |
Size | 56 |
Size FR/ES/PT/BE | 50 |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with medium temperature. Max 150º C |
Confection size UK | 40 |