Basic overalls
Overall, Basic line
BASIC OVERALL NAVY XXL
Art.-no. M005035004
EAN 4250634497172
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Impressive hard-wearing overalls made from 100% cotton with excellent wearing comfort and fashionable accents.
- Oeko-Tex® Standard 100
- 2 front pockets, rear pocket, breast pocket, thigh pocket, folding rule pocket, mobile phone pocket
- Reflective piping
- Stand-up collar, concealed 2-way zip
- Elasticated waistband
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Navy blue |
Size | XXL |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |