Welcome to Würth Estonia For trade customers only

Basic jacket

Work jacket, Basic Line
BASIC JACKET MARINE XS

Art.-no. M001145010

EAN 4250634497332

Individual price display after login
Basic jacket

Art.-no. M001145010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical work jacket with high functionality and first-class comfort. Fashionable contrast seams and reflective piping complete the look.
  • Oeko-Tex® Standard 100, concealed buttons and zip

  • 2 front pockets, breast pocket with mobile phone and pen pocket

  • Reflective piping

  • Stand-up collar

  • Elasticated inserts on the sides of seam

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

XS

Material

Cotton

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information