Welcome to Würth Estonia For trade customers only

Base plate APIN for standard series clips

Base plate APIN for standard clips
BASE PLATE SERIES 5, STANDARD

Art.-no. 5974008925

EAN 4058794881752

Individual price display after login
Base plate APIN for standard series clips

Art.-no. 5974008925

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product


  • 5974 008 920 - 0 SET Standard Set

  • 5974 008 921 - 1 SET Standard Set

  • 5974 008 922 - 2 SET Standard Set

  • 5974 008 923 -3 SET Standard Set

  • 5974 008 924 - 4 SET Standard Set

  • 5974 008 925 - 5 SET Standard Set
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cold heading and cold extrusion steel, 1.0214

Material of weld plate

Steel

Length

73 mm

Width

30 mm

Height

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information