Welcome to Würth Estonia For trade customers only

Barbed anchor nail acid-proof steel

Anchor nail stainless steel
RINGSHANK NAIL4X40STAINL.STEEL

Art.-no. 04867440

EAN 4053479909776

Prices for customers after login
Barbed anchor nail acid-proof steel

Art.-no. 04867440

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For impregnated wood

In all load-bearing structures and structures important to safety, only fasteners, screws and nails manufactured from stainless steel should be used.



Hot galvanised fasteners, screws and nails, as well as “patio screws” may be used in other structures. It must be taken into account, however, that the service life of hot galvanised metal may be shorter than that of the impregnated wood.

Compliant with construction companies' safety instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPatio and balcony frames, fences, piers, etc.
Instructions

It is of utmost importance that all the fasteners, screws and nails used are manufactured from the same material.


Galvanised and stainless steel products may not touch each other.


The coating of hot galvanised products must be min. G185 in accordance with ASTM A123 and A153 (the layer of zinc must be at least 90 micrometres thick).


Using products with a thinner layer of zinc should be avoided.

Diameter

4 mm

Length

40 mm

Material

Stainless steel A4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information