Band saw blades
Bi-metal band saw blade, double-toothed
BASAWBLDE-MET-3025X27X0.9MM-6/10
Art.-no. 0602931804
EAN 4058794748857
Register now and access more than 125,000 products
- M42 Milled bi-metal band saw
- Multi-purpose saw blade for cutting various types and thicknesses of steel whether hollow or solid
- Faster cutting by approximately 35%
- A hard-wearing blade, resistant to fatigue and the heat produced when cutting steels and other alloys
- Other made-to-measure sizes can be obtained via the APS service
Innovative manufacturing technology
- Improved resistance to breakage
- Improved resistance to wear on the teeth
- Combination of fast cutting and long service life of the band saw dramatically reduces the cost of cutting
Datasheets(X)
For working with metals, carbon steel, steel alloys and tools, stainless steel and nickel-based alloys
Recommended for cutting girders and profiles (UPN, IPN, HEA, HEB), pipes and small solid beams
Suitable for all types of manual and assisted descent machines
To maximise the performance of the band saw blades, a breaking-in period is recommended
Blades should be selected depending on the machine for the size, whether the materials for sawing are solid or hollow and how thick they are
Check the blade tension and ensure that you cut in the correct direction
Recommended rotation speed:
Steel E24/S235: 75 - 80 m/min
Stainless steel: 40 - 45 m/min
Aluminium
:110 - 120 m/min
Length x height x thickness | 3025 x 27 x 0.9 mm |
Teeth type | 6/10 TPI |