Welcome to Würth Estonia For trade customers only

Band saw blades

Bi-metal band saw blade, double-toothed
BASAWBLDE-MET-2080X19X0.9MM-5/8

Art.-no. 0602920503

EAN 4058794748437

Individual price display after login
Band saw blades

Art.-no. 0602920503

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Band saw blade for cutting hollow or solid materials
  • M42 Milled bi-metal band saw

  • Multi-purpose saw blade for cutting various types and thicknesses of steel whether hollow or solid

  • Faster cutting by approximately 35%

  • A hard-wearing blade, resistant to fatigue and the heat produced when cutting steels and other alloys

  • Other made-to-measure sizes can be obtained via the APS service

Innovative manufacturing technology


  • Improved resistance to breakage

  • Improved resistance to wear on the teeth

  • Combination of fast cutting and long service life of the band saw dramatically reduces the cost of cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working with metals, carbon steel, steel alloys and tools, stainless steel and nickel-based alloys


Recommended for cutting girders and profiles (UPN, IPN, HEA, HEB), pipes and small solid beams


Suitable for all types of manual and assisted descent machines

Instructions

To maximise the performance of the band saw blades, a breaking-in period is recommended


Blades should be selected depending on the machine for the size, whether the materials for sawing are solid or hollow and how thick they are


Check the blade tension and ensure that you cut in the correct direction



Recommended rotation speed:


Steel E24/S235: 75 - 80 m/min


Stainless steel: 40 - 45 m/min


Aluminium

:

110 - 120 m/min

Length x height x thickness

2080 x 19 x 0.9 mm

Teeth type

5/8 TPI

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information