BSP 90° Connector, inside thread
BSP swivel fitting 90° elbow, female
HOSEFITT-BSP-90DGR-FEM-3/8INX3/8IN
Art.-no. 5973040606
EAN 4058794859669
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
60 ° conical tightening
Standard, bent BSP hose spool.
- British Standard Pipe Thread
- BSP, R, G
Product information
Datasheets(X)
Hose inner diameter in inches | 3/8 in |
Connection thread | IT G BSP 3/8 inch |
Hose size DASH | 06 |
Connection thread DASH | 06 |
Hose nominal diameter DN | DN 10 |
Material | Cold heading and cold extrusion steel, 1.0214 |