Welcome to Würth Estonia For trade customers only

BSP 90° Connector, inside thread

BSP swivel fitting 90° elbow, female
HOSEFITT-BSP-90DGR-FEM-1/2INX1/2IN

Art.-no. 5973040808

EAN 4058794859706

Individual price display after login
BSP 90° Connector, inside thread

Art.-no. 5973040808

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

60 ° conical tightening
Standard, bent BSP hose spool.


  • British Standard Pipe Thread

  • BSP, R, G
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose inner diameter in inches

1/2 in

Connection thread

IT G BSP 1/2 inch

Hose size DASH

08

Connection thread DASH

08

Hose nominal diameter DN

DN 12

Material

Cold heading and cold extrusion steel, 1.0214

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information