Welcome to Würth Estonia For trade customers only

BET concrete curing cable

Heating cable for concrete BET Eco
BET ECO-CONCRETE CASTING CABLE 3,3M

Art.-no. 0970990130
EAN 4053479980072
Prices for customers after login
BET concrete curing cable

Art.-no. 0970990130

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For curing/drying cast concrete. Prevents cast concrete from freezing and speeds up the drying process.


The building frame can be dried effectively afterwards by re‑energising, if the power cables are not cut.



For curing, drying and maintaining the temperature of cast concrete. Installation only against non-combustible structures in accordance with electrical safety regulations. Includes a thermostat.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thermostat

Yes

Heating cable length

3.3 m

Power rating

130 W

Heating cable temperature max.

35 °C

Plug connector

1 safety plug, 16 A

Resistance

404.3 Ohm

Colour

Orange

Material

PVC - Polyvinyl chloride

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information