Welcome to Würth Estonia For trade customers only

Automatic welding helmet AS-X

WELDHELM-AUTOMATIC-RED-(AS-X)

Art.-no. 0984700210

EAN 4046777299366

Individual price display after login
Automatic welding helmet AS-X

Art.-no. 0984700210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 44 mm

Energy supply

Solar cells, no battery change required

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 166, EN 175, EN 379

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.25-0.8 s

Colour

Red

Min. dark-to-light switching time

0.25 s

Product weight (per item)

0.500 kg

Light-to-dark switching time

0.3 s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information