Welcome to Würth Estonia For trade customers only

Automatic step tread

Automatic step tread direct
PLTFORMSTEP-ATM-BLCK-PEU-BOXER14-WO.TH

Art.-no. 0963180016

EAN 4053479580340

Individual price display after login
Automatic step tread

Art.-no. 0963180016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foot control for automatic retraction and extension
  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Trailer operation — also possible for trailers with support wheel

  • Compatible with Parktronic systems

  • Step tread made of high-quality, galvanised and black powder-coated steel

  • Shifting mechanism made of stainless steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Actuation of the foot locking device extends the step tread immediately and automatically secures it against inadvertent retraction when it is stepped on after reaching the entry position.


To retract the step tread, the foot locking device is actuated again and pushed back by applying force with the feet. The step tread is locked in the driving position automatically.

Type description

TRIPB01

Suitable for vehicle manufacturer

Peugeot

Suitable for vehicle type

Boxer L1, L2, L3, L4

Design

Without coupling device

Year of construction

From 2014

Product weight (per item)

46.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information