Welcome to Würth Estonia For trade customers only

Automask PPE masking film

Automask PPE masking film
MASKFLM-AUTOMASK-PPE-2700MMX17M

Art.-no. 0818201270
EAN 4045989053520
Prices for customers after login
Automask PPE masking film

Art.-no. 0818201270

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 20 g/m² coated paper, 8 g/m² HDPE (low-density polyethylene)

  • The coating material absorbs moisture in a similar way to paper but no moisture is transferred through the plastic coating

  • Film specially treated to improve the adhesion of coatings, paints and primers

  • The special coating produces good adhesion to lacquers, paints and primers

  • High flexibility and temperature resistance up to 120 °C

  • Leaves no adhesive residue after application, even after 24 hours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Surfaces must be free from oils, grease, dust and moisture.

Material

PE - Polyethylene

Length

17 m

Width

2700 mm

Foil thickness

8 µm

Max. temperature resistance

110 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information