Auger drill bit plus plus
Auger drill bit Plus
DRLBIT-AUGER-TS-HEX-32X165MM
Art.-no. 0650632165
EAN 4050641550330
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For rapid, energy-conserving and clean work
Low-force drilling
Round groove for excellent chip removal
Clean hole with no tear-out
High taper taps
Effortless drilling
Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).
Saves time
Through use of push-on countersink from Ø 12 mm for simultaneous countersinking of a washer during the drilling process.
Longer useful drill bit length
Extension can be used from 22 mm diameter.
Product information
Datasheets(X)
Diameter | 32 mm |
Length | 235 mm |
Working length | 162 mm |
Can be used with extension | Yes |
Can be used with adapter | Yes |
Shank style | Cylindrical |