Welcome to Würth Estonia For trade customers only

Assembly glove PU Black

Assembly glove PU Black
PROTGLOV-SPEC-PU-BLACK-SZ9

Art.-no. 0899401159

EAN 4053479063782

Individual price display after login
Assembly glove PU Black

Art.-no. 0899401159

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
  • Comfort or light assembly glove

  • Seamless, round-knit 100 % nylon backing fabric

  • PU coating

  • Excellent flexibility

  • Excellent fit

  • Very comfortable to wear

  • Silicone-free manufacturing process

  • Elasticated cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for fine assembly and other precision work

  • Warehouse and picking work

  • Fine assembly, precision work, electrical installation, inspection work, product protection glove, household appliance technology, maintenance work

Size

9

Gauge

13

Material of liner

Nylon

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information