Welcome to Würth Estonia For trade customers only

Assembly glove PU Black

Assembly glove PU Black
PROTGLOV-SPEC-PU-BLACK-SZ8

Art.-no. 0899401158

EAN 4053479063775

Individual price display after login
Assembly glove PU Black

Art.-no. 0899401158

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
  • Comfort or light assembly glove

  • Seamless, round-knit 100 % nylon backing fabric

  • PU coating

  • Excellent flexibility

  • Excellent fit

  • Very comfortable to wear

  • Silicone-free manufacturing process

  • Elasticated cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for fine assembly and other precision work

  • Warehouse and picking work

  • Fine assembly, precision work, electrical installation, inspection work, product protection glove, household appliance technology, maintenance work

Size

8

Gauge

13

Material of liner

Nylon

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information