Assembly for fastening objects indoors, for loads up to 1.5 T
STRP-RTCH-(F.RAIL 1/3M)-45MM
Art.-no. 0713921909
EAN 4099618091261
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Strap and ratchet manufactured in accordance with EN-12195-2.
- Universal rail fastener.
- Total length of assembly: 4.5 m.
- Strap width: 50 mm.
- Ideal assembly for fastening boxes indoors in closed box trailers and refrigerated trailers.
- STF: 250 daN.
- SHF: 50 daN.
- Working load:
Straight - 750 kg
Curved - 1500 kg
Product information
Datasheets(X)
Width | 45 mm |
Permitted tensile force LC in the strapping | 1000 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Anchor rail fitting |
Colour | Orange |